Tweezers, ESD, Needle, 4-1/4 In, SS, Black
Mfr # 92 28 71 ESD
Zoro # G6647663
product price: $29.49
/eaKey Features
Features
Non-Reflective Brushed Tips
Overall Length
4 21/64 in
Point Type
Needle Pointed, Smooth
Application
Fine Precision Work For Electronics
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92 28 71 ESD
Zoro #
G6647663
UPC #
843221014797
Country of Origin
Switzerland
Dimensions
Overall Length
4 21/64 in
Length
4 1/4 in
Tip Width
0.2 mm
Details
Item
Precision Tweezers
Features
Non-Reflective Brushed Tips
Point Type
Needle Pointed, Smooth
Application
Fine Precision Work For Electronics
Material
Stainless Steel
Type
ESD/Anti-Magnetic
Standards
DIN EN 61340-5-1, REACH
Product Type
Precision
Tip Shape
Point
Tip Texture
Smooth
Tip Material
Stainless Steel
Resistance Properties
Acid, Magnetic, Corrosion
Tip Angle
55 Degrees
Grip Style
Plain
Tip Style
Straight
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 21/64 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Width 0.2 mm, Features Non-Reflective Brushed Tips, Standards DIN EN 61340-5-1, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.