Tweezers, ESD, Straight, 4-3/4 In, SS
Mfr # 92 08 79 ESD
Zoro # G6685847
product price: $31.49
/eaKey Features
Overall Length
4 51/64 in
Point Type
Smooth, Straight
Application
Fine Precision Work For Electronics
Material
Stainless Steel
Type
ESD/Anti-Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92 08 79 ESD
Zoro #
G6685847
UPC #
843221014643
Country of Origin
India
Dimensions
Overall Length
4 51/64 in
Length
4 3/4 in
Tip Thickness
2.5 mm
Tip Width
4 mm
Details
Item
Precision Tweezers
Point Type
Smooth, Straight
Application
Fine Precision Work For Electronics
Material
Stainless Steel
Type
ESD/Anti-Magnetic
Standards
DIN EN 61340-5-1, REACH
Product Type
Precision
Tip Shape
Cylindrical
Tip Angle
55 Degrees
Resistance Properties
Acid, Magnetic, Corrosion
Tip Texture
Smooth
Tip Material
Stainless Steel
Grip Style
Plain
Tip Style
Straight
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 51/64 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Cylindrical, Tip Style Straight, Tip Texture Smooth, Tip Thickness 2.5 mm, Tip Width 4 mm, Standards DIN EN 61340-5-1, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.