TwinGrip Pliers, 10 in L
Mfr # 82 01 250
Zoro # G916388831
product price: $49.49
/eaKey Features
Weight
0.79 lb
Insulated
No
Overall Length
10 in
Jaw Length
1 1/4 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82 01 250
Zoro #
G916388831
UPC #
843221029968
Country of Origin
Germany
Dimensions
Overall Length
10 in
Jaw Length
1 1/4 in
Details
Weight
0.79 lb
Insulated
No
Item
TwinGrip Pliers
Features
Finish
Atramentized (Phosphate Coat); Polished (Jaws)
Pinch-Free Handles
No
Number of Jaw Positions
7
Series
TwinGrip
For Use With
Round Pipe, Square Stock
Maximum Jaw Opening
1 1/16 in
Tether Ready
No
Surface Hardness
61 HRC
Grip Style
Standard Cushion
ESD-Safe
No
Includes Wire Cutter
No
Steel Type
Chrome Vanadium Electrical Steel
Minimum Jaw Opening
3/16 in
Grip Material
Plastic
Non-Sparking
No
Handle Style
Non-Slip
Plier Material
Steel
Description
TwinGrip Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 10 in, Maximum Jaw Opening 1 1/16 in, Jaw Length 1 1/4 in, Includes Wire Cutter No, Handle Style Non-Slip, Grip Style Standard Cushion, Additional Tool Functions Not Applicable, ESD-Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.