Zoro Homepage

TwinGrip Pliers, 10 in L

  • Mfr # 82 02 250

  • Zoro # G816388818


product price: $52.69
/ea

Key Features

Weight
0.86 lb
Insulated
No
Jaw Length
1 1/4 in
Overall Length
10 in
Finish
Atramentized (Phosphate Coat); Polished (Jaws)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82 02 250
Zoro #
G816388818
UPC #
843221030025
Country of Origin
Germany

Dimensions

Jaw Length
1 1/4 in
Overall Length
10 in

Details

Weight
0.86 lb
Insulated
No
Finish
Atramentized (Phosphate Coat); Polished (Jaws)
Item
TwinGrip Pliers
Features
Non-Sparking
No
Surface Hardness
61 HRC
For Use With
Round Pipe, Square Stock
Pinch-Free Handles
No
Steel Type
Chrome Vanadium Electrical Steel
Series
TwinGrip
Includes Wire Cutter
No
ESD-Safe
No
Grip Style
Deluxe Cushion
Tether Ready
No
Maximum Jaw Opening
1 1/16 in
Minimum Jaw Opening
3/16 in
Handle Style
Comfort Handles
Plier Material
Steel
Number of Jaw Positions
7

Description

TwinGrip Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 10 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 1 1/4 in, Includes Wire Cutter No, Handle Style Comfort Handles, Grip Style Deluxe Cushion, Additional Tool Functions Not Applicable, ESD-Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.