TwinGrip Pliers, 6 in L
Mfr # 82 01 150
Zoro # G316388875
product price: $33.70
/eaKey Features
Jaw Length
1/8 in
Insulated
No
Overall Length
6 in
Finish
Atramentized (Phosphate Coat); Polished (Jaws)
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82 01 150
Zoro #
G316388875
UPC #
843221029807
Country of Origin
Germany
Dimensions
Jaw Length
1/8 in
Overall Length
6 in
Details
Insulated
No
Finish
Atramentized (Phosphate Coat); Polished (Jaws)
Features
Item
TwinGrip Pliers
Weight
0.29 lb
Non-Sparking
No
Surface Hardness
61 HRC
Grip Material
Plastic
Series
TwinGrip
Plier Material
Steel
Includes Wire Cutter
No
Steel Type
Chrome Vanadium Electrical Steel
ESD-Safe
No
Grip Style
Standard Cushion
Handle Style
Non-Slip
Minimum Jaw Opening
1/8 in
Number of Jaw Positions
3
Tether Ready
No
For Use With
Round Pipe, Square Stock
Maximum Jaw Opening
5/8 in
Pinch-Free Handles
No
Description
TwinGrip Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 6 in, Maximum Jaw Opening 5/8 in, Jaw Length 1/8 in, Includes Wire Cutter No, Handle Style Non-Slip, Grip Style Standard Cushion, Additional Tool Functions Not Applicable, ESD-Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.