Zoro Homepage

TwinGrip Pliers Set

  • Mfr # 00 20 06 US4

  • Zoro # G216388838


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Insulated
No
Number of Pliers
3
Jaw Opening Type
Manual
Container Type
Clamshell
Finish
Atramentized (Phosphate Coat); Polished (Jaws)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00 20 06 US4
Zoro #
G216388838
UPC #
843221030032
Country of Origin
Germany

Details

Insulated
No
Number of Pliers
3
Jaw Opening Type
Manual
Container Type
Clamshell
Finish
Atramentized (Phosphate Coat); Polished (Jaws)
Plier Material
Steel
Maximum Jaw Opening
5/8 in, 7/8 in, 1 1/16 in
For Use With
Round Pipe, Square Stock
Manufacturer Model Numbers of Pliers Included
82 01 150, 82 01 200, 82 01 250
Item
TwinGrip Pliers Set
Handle Style
Non-Slip
Includes
(3) TwinGrip Pliers
Features
Steel Type
Chrome Vanadium Electrical Steel
Plier Types
TwinGrip Pliers
Grip Material
Plastic
ESD-Safe
No
Pliers Included
10 in TwinGrip Plier, 6 in TwinGrip Plier, 8 in TwinGrip Plier
Grip Style
Plain

Description

TwinGrip Pliers Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types TwinGrip Pliers, Pliers Included 10 in TwinGrip Plier, 6 in TwinGrip Plier, 8 in TwinGrip Plier, Jaw Opening Type Manual, Grip Style Plain, Container Type Clamshell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.