Knipex
Water Pump Pliers, 7 In
- Zoro #: G1420517
- Mfr #: 88 01 180 SBA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
- Material: Chrome Vanadium Steel
- Finish: Black Atramentized(Pliers), Polished(Head), Plastic Coated(Handles)
- Jaw Width: 7/8 in
- Handle Type: Dipped
- Standards: DIN ISO 8976
$28.55
Subtotal: $28.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #88 01 180 SBA Specifications
- Zoro #: G1420517
- Mfr #: 88 01 180 SBA
- UPC #: 843221000172
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
- Material: Chrome Vanadium Steel
- Finish: Black Atramentized(Pliers), Polished(Head), Plastic Coated(Handles)
- Jaw Width: 7/8 in
- Handle Type: Dipped
- Standards: DIN ISO 8976
- Plier Item: Tongue and Groove Pliers
- No. of Jaw Positions: 9
- Max. Jaw Opening: 1 1/2 in
- Insulated: No
- Jaw Length: 1 in
- Plier Product Group: Pliers
- Nonsparking: No
- Adjustment Type: Groove Joint
- Tether Capable: Tether Capable
- Includes: -
- Item: Water Pump Plier
- Tether Style: Tether Capable
- Steel Type: Chrome Vanadium Electric Steel
- Weight: 0.39 lb
- Maximum Jaw Opening: 1 1/2 in
- Jaw Shape: V
- Plier Material: Steel
- Tether Ready: No
- Non-Sparking: No
- Number of Jaw Positions: 9
- Jaw Texture: Serrated
- Plier Type: Tongue & Groove Pliers
- Adjustment Mechanism: Groove Joint
- For Use With: Nuts, Pipes, Pumps
- Grip Style: Standard Cushion
- Jaw Opening Type: Manual
- Grip Material: Plastic
- Product Type: Water Pump Plier
- Country of Origin (subject to change): Germany
Description
Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 7 1/4 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 9, Jaw Width 7/8 in, Jaw Length 1 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking, Finish Atramentized (Phosphate Coat)
Reviews of Knipex #88 01 180 SBA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX 7-1/4" Knipex Cobra Water Pump Pliers, Ergonomic Grip 87 02 180
- KNIPEX 10" Knipex Cobra Water Pump Pliers, Plastic Grip 87 01 250
- KNIPEX Water Pump Pliers, 10 In 87 02 250 SBA
- KNIPEX Water Pump Pliers, 10" 1000V Insulated 88 07 250
- KNIPEX 10" Pliers Wrench, Ergonomic Grip 86 05 250
- KNIPEX Alligator Water Pump Pliers-1000V Insula 88 07 300
- GROZ Wheel Balancing Plier, 10" 31665
- KNIPEX Hose Clamp Pliers for Click Clamps, 10 85 51 250 C
- EGA MASTER GROOVE JOINT PLIER 10" NON SPARKING Al-Bron 70540
- ALLTRADE TOOLS Powerbuilt® 8 in Groove Joint Pliers - 640388 640388
- CHANNELLOCK SPEEDGRIP 10" TONGUE & GROOVE CL430X
- Knipex Tongue & Groove Pliers