Shop KNIPEX
See all product information
Create Account
Wire Stripper
- Mfr # 12 62 180 SBA
- Zoro # G124972037
product price:Â
$
68.65
/ea
Key Features
Application
Stripping
Body Material
Fiberglass Reinforced Plastic
For Insulation Material
PVC
Blade Material
Steel
Overall Length
7 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12 62 180 SBA
- Zoro #
- G124972037
- UPC #
- 843221031183
- Country of Origin
- Germany
- Item
- Wire Stripper
- Application
- Stripping
- Body Material
- Fiberglass Reinforced Plastic
- For Insulation Material
- PVC
- Blade Material
- Steel
- ESD-Safe
- No
- Insulated
- Yes
- Tool Functions
- Cutting, Stripping
- Cutting Capacities
- 10 AWG (Stranded Wire), 14 AWG (Solid Wire)
- Adjustment Mechanism
- Fine Adjustment
- Stripping Capacity- Stranded Wire
- 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
- Nose Shape
- Narrow
- Weight
- 0.35 lb
- Handle Color
- Black
- For Wire/Cable Type
- Aluminum Wire, Copper Wire
- Features
- Adapts Automatically
Dimensions
- Overall Length
- 7 1/4 in
Description
Wire Stripper, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, For Wire/Cable Type Aluminum Wire, Copper Wire, Cutting Capacities 10 AWG (Stranded Wire), 14 AWG (Solid Wire), Insulated Yes, Adjustment Mechanism Fine Adjustment, Application Stripping, Blade Material Steel, Body Material Fiberglass Reinforced Plastic, Features Adapts Automatically, For Insulation Material PVC, Handle Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.