Shop KNIPEX
See all product information
Create Account
Wire Stripper
- Mfr # 13 02 614
- Zoro # G124971887
product price:Â
$
63.15
/ea
Key Features
Body Material
Vanadium Electric Steel
Finish
Black Atramentized; Polished
For Wire/Cable Type
Hard Wire, Medium Hard Wire
Application
Crimping, Gripping, Stripping
Weight
0.31 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13 02 614
- Zoro #
- G124971887
- UPC #
- 843221003968
- Country of Origin
- Germany
- Item
- Wire Stripper
- Body Material
- Vanadium Electric Steel
- Finish
- Black Atramentized; Polished
- For Wire/Cable Type
- Hard Wire, Medium Hard Wire
- Application
- Crimping, Gripping, Stripping
- Weight
- 0.31 lb
- Cutting Capacities
- 1/16 in (Hard Wire), 3/32 in (Medium Hard Wire)
- Stripping Capacity- Stranded Wire
- 10 AWG, 12 AWG, 14 AWG
- Insulated
- No
- Connectors Crimped
- Ferrules
- Tether Ready
- Yes
- Features
- Precision Cutting Edges
- Tool Functions
- Crimp, Cut, Grip, Strip
Dimensions
- Overall Length
- 6 1/4 in
Description
Wire Stripper, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, For Wire/Cable Type Hard Wire, Medium Hard Wire, Cutting Capacities 1/16 in (Hard Wire), 3/32 in (Medium Hard Wire), Insulated No, Application Crimping, Gripping, Stripping, Body Material Vanadium Electric Steel, Connectors Crimped Ferrules, Features Precision Cutting Edges, Finish Black Atramentized; Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.