Zoro Homepage
This item is Discontinued.
Knkut 13/64" Jobber Length Drill Bit KK5-13/64

13/64" Jobber Length Drill Bit (Discontinued)

  • Mfr # KK5-13/64
  • Zoro # G4711450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK5-13/64
Zoro #
G4711450
UPC #
843724000099
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
13/64"
Shank Dia.
13/64"
Overall Length
13/64"

Details

Item
Jobber Length Drill Bit,13/64"
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No

Description

Jobber Length Drill Bit,13/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.