Base Caldo de Tomate Tomato with Chicken Bouillon Base, 4.4 pound, 4PK
- Mfr # 4800176545
- Zoro # G923347111
product price:Â
$
77.79
/pk of 4, $19.45/ea
Key Features
Application
Groceries
Weight
4.4 LB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4800176545
- Zoro #
- G923347111
- UPC #
- 048001765450
- Country of Origin
- United States
Details
- Item
- Soup Base
- Application
- Groceries
- Weight
- 4.4 LB
Description
Knorr Professional Caldo de Tomate Tomato with Chicken Bouillon Base 4.4 lb., 4-Count CaseKnorr Professional Caldo de Tomate Bouillon Base blends tomato, chicken, and traditional spices in a granulated format. Packaged in four 4.4-pound containers, this bouillon base is designed for foodservice use and supports efficient flavor development in high-volume kitchens.This shelf-stable base dissolves quickly and is suitable for soups, stews, rice dishes, and marinades. It provides a consistent flavor profile commonly used in Latin-inspired cooking, including dishes like arroz con habichuelas and pollo guisado. Its bulk format helps streamline preparation and reduce the need for scratch-made stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.