Caldo de Camaron Shrimp Bouillon Base, 4.4 Pound
- Mfr # 84103853
- Zoro # G623346520
product price:Â
$
35.75
/ea
Key Features
Weight
4.4 LB
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84103853
- Zoro #
- G623346520
- UPC #
- 048001038530
- Country of Origin
- United States
- Weight
- 4.4 LB
- Item
- Soup Base
- Application
- Groceries
Description
Knorr Professional Caldo de Camaron Shrimp Bouillon Base 4.4 lb.Knorr Professional Caldo de Camaron Shrimp Bouillon Base is a granulated blend made with real shrimp, vegetables, and spices. This 4.4-pound container is formulated for foodservice use, offering a consistent shrimp flavor suitable for a variety of seafood recipes.Designed to dissolve quickly, this shelf-stable bouillon base helps reduce prep time and supports efficient back-of-house operations. Ideal for soups, stews, sauces, rice dishes, and marinades, it provides a flexible solution for high-volume kitchens. Contains 0g trans fat per serving and is suitable for restaurants, catering services, and institutional cooking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.