Shop KNORR PROFESSIONAL
See all product information
Create Account
Caldo de Tomate Tomato Bouillon Base, 4.4 pound
- Mfr # 76545
- Zoro # G523346576
product price:Â
$
22.15
/ea
Key Features
Weight
4.4 LB
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76545
- Zoro #
- G523346576
- UPC #
- 048001765450
- Country of Origin
- United States
Details
- Item
- Soup Base
- Weight
- 4.4 LB
- Application
- Groceries
Description
Knorr Professional Caldo de Tomate Tomato Bouillon Base 4.4 lb.Knorr Professional Caldo de Tomate Tomato Bouillon Base is a granulated blend of tomato, chicken, and spices, formulated for consistent flavor in professional kitchens. This 4.4 lb. bulk container offers a shelf-stable format that dissolves quickly, supporting efficient preparation of soups, stews, rice dishes, sauces, and marinades.Ideal for Latin-inspired recipes, the bouillon base helps streamline operations with its easy-to-use format and reliable taste profile. Suitable for high-volume foodservice settings, it supports both flavor consistency and storage efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.