Knorr Chicken Flavor Bouillon Cubes, 3.1 Ounce, 24PK
- Mfr # 67786575
- Zoro # G323346608
product price:Â
$
25.99
/pk of 24, $1.08/ea
Key Features
Application
Groceries
Weight
3.1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67786575
- Zoro #
- G323346608
- UPC #
- 048001219823
- Country of Origin
- Mexico
- Item
- Chicken Soup and Stew
- Application
- Groceries
- Weight
- 3.1 oz
Description
Knorr Caldo De Pollo Chicken Flavor Bouillon Comes In Cube Form For Easy Inclusion In Soups, Sauces, Rice, Pasta And Other Recipes. For A Quick And Satisfying Accompaniment To Lunch Or Dinner, Add 1/2 Cube To A Cup Of Boiling Water To Create A Comforting, Flavorful Broth. Each Box Contains 8 Cubes That Yield A Total Of 16 Servings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.