Shop KNORR
See all product information
Create Account
Vegetable Flavor Base, 11 Ounce, 6PK
- Mfr # 64786701
- Zoro # G623346919
product price:Â
$
33.35
/pk of 6, $5.56/ea
Key Features
Application
Groceries
Weight
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64786701
- Zoro #
- G623346919
- UPC #
- 048001017498
- Country of Origin
- United States
Details
- Item
- Vegetable Base
- Application
- Groceries
- Weight
- 11 oz
Description
Transform your everyday cooking with Knorr Vegetable Premium Flavor Base, the chef-inspired solution for rich, authentic vegetable flavor in every meal. This concentrated 11oz jar harnesses the deep, garden-fresh taste of real vegetables, delivering restaurant-quality results that enhance both plant-based and traditional dishes. With incredible efficiency, just one teaspoon creates a full cup of flavorful vegetable stock, making this single jar equivalent to 52 cups of traditional broth. Once opened, it lasts a full year in your fridge. No need to worry about bulky and quick-to-expire boxes of stock and broth. Whether you're crafting nourishing vegetable soups, creating flavorful rice pilafs, or adding depth to pasta sauces and roasted vegetables, this versatile flavor base elevates any dish with genuine vegetable richness. Any savory dish you can dream up can be enhanced with Knorr Premium Flavor Bases. The possibilities are endless. The convenient paste formula dissolves instantly, eliminating the guesswork of traditional bouillon cubes while providing superior flavor concentration. Perfect for vegetarian and vegan cooking, it delivers the umami depth that makes plant-based meals truly satisfying. Professional chefs appreciate its reliability, while home cooks love its simplicity and long shelf life that delivers maximum flavor with minimal storage requirements. Whatever you make, make it tastier with Knorr Vegetable Premium Flavor Base.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.