Zoro Homepage

Premium Berry Jam Shortbread Cooki, PK36

  • Mfr # BIS59636

  • Zoro # G9766314


product price: $31.79
/pk 36, $0.88/ea

Key Features

Flavor
Raspberry
Size
2 oz
Snack Food Type
Cookies
Features
Contains Dairy
Capacity
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIS59636
Zoro #
G9766314
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz

Details

Flavor
Raspberry
Snack Food Type
Cookies
Item
Premium Berry Jam Shortbread Cooki,PK36
Features
Contains Dairy
Capacity
2 oz
Weight
5 lbs
Standards
Kosher Certified
Packing Type
Pack

Description

Buttery, melt-in-your-mouth shortbread is a wonderful treat any time of year. Delicious fruit jam center perfectly complements the cookie's light, sweet flavor. Single-serving, stay-fresh packaging makes them ideal for those who prefer portion-controlled products.


  • • Buttery, melt-in-your-mouth shortbread.
  • • Delicious fruit jam center.
  • • Single-serving, stay-fresh packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.