
Premium Berry Jam Shortbread Cookies, Strawberry, 2 oz, 36PK
Mfr # BIS59637
Zoro # G115510293
product price:Â $30.59
/pk 36, $0.85/eaKey Features
Sugar Free
No
Kosher
Yes
Contains Nuts
No
Food Type
Cookies
Contains Dairy
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIS59637
Zoro #
G115510293
UPC #
-
Country of Origin
United States
Details
Sugar Free
No
Kosher
Yes
Contains Nuts
No
Food Type
Cookies
Item
Cookies
Flavor
Strawberry
Contains Dairy
Yes
Packaging Type
Pack
Gluten Free
No
Standards
Kosher Certified
Description
Buttery, melt-in-your-mouth shortbread is a wonderful treat any time of year. Delicious fruit jam center perfectly complements the cookie's light, sweet flavor. Single-serving, stay-fresh packaging makes them ideal for those who prefer portion-controlled products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.