225486 15000 sq ft. Green Thumb Coverage; 26-0-3 Crabgrass Preventer Plus Lawn Food
- Mfr # 225486
- Zoro # G104159373
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225486
- Zoro #
- G104159373
- UPC #
- 52088084205
- Country of Origin
- United States
Description
Features
- Apply early, before crabgrass germinates
- Easy to use
- Controls crabgrass & other annual grasses
- Contains 0.13% Dimension, 30% controlled release nitrogen
- Continuously feeds for up to 16 weeks
- Surface Area: 15000 sq ft.
- Country of Origin: United States
- Weight: 40.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.