Heavy-Duty Brass 2-Way Garden Hose Splitter with Extended Metal and Rubber Handles, 2PK
- Mfr # MOR-BCONNECTOR-2-BF-2PACK-A
- Zoro # G423352295
product price:Â
$
35.99
/pk of 2, $18.00/ea
Key Features
Number of Outlets
2
Height
5.4 in
Max. Pressure
110 psi
Features
Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
Connection
3/4" GHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-BCONNECTOR-2-BF-2PACK-A
- Zoro #
- G423352295
- UPC #
- 850024089280
- Country of Origin
- China
- Number of Outlets
- 2
- Max. Pressure
- 110 psi
- Features
- Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
- Item
- Garden Hose Splitter
- Connection
- 3/4" GHT
- Application
- Lawn and Garden
- Material
- Brass
Dimensions
- Height
- 5.4 in
- Width
- 3.5 in
- Threading Size
- US Standard NH 3/4" threads
Description
Morvat's 2 Way Y hose splitter instantly doubles your water source. The dual-valve design ensures efficient water control with extended metal and rubber handles for maximum comfort. Universally compatible with US Standard NH 3/4" threads, fitting seamlessly with various water sources. Rugged heavy-duty 100% leakproof design, crafted from high-quality brass for superior durability. The heavy-duty top connection allows for easy attachment with a 360 rotatable swivel. Backed by a 1-year manufacturer warranty for added assurance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.