Zoro Homepage

Corner Guard, Flat, Black/Yellow

  • Mfr # 60-6742

  • Zoro # G5227247


product price: $32.39
/ea

Key Features

Material
Polyurethane Foam
Color
Black, Yellow
Inside Width
3/4 in
Bumper Guard Mounting Method
Self Adhesive
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6742
Zoro #
G5227247
UPC #
885230080943
Country of Origin
Germany

Dimensions

Inside Width
3/4 in
Overall Width
1 in
Overall Length
39 in
Inside Height
3/4 in
Overall Height
1/4 in
Overall Thickness
0.3 in

Details

Item
Corner Guard
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Mounting Method
Self Adhesive
Series
E
Bumper Guard Shape
Flat
Bumper Guard Item
Corner Guard
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Material
Polyurethane Foam
Features
Abrasion-Resistant
Shape
Flat
Product Type
Corner Guard
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Use Location
Indoor, Outdoor

Description

Corner Guard, Bumper Guard Shape Flat, Overall Length 39 in, Overall Width 1 in, Overall Height 1/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Yellow, Inside Height 3/4 in, Inside Width 3/4 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.