Zoro Homepage

Corner Guard, Flat, Reflective Bk/Yl

  • Mfr # 60-6862-1

  • Zoro # G5083668


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Color
Black, Yellow
Overall Length
39 in
Inside Width
1 7/8 in
Inside Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6862-1
Zoro #
G5083668
UPC #
885230081841
Country of Origin
Germany

Dimensions

Overall Length
39 in
Inside Width
1 7/8 in
Inside Height
2 3/4 in
Overall Width
2 3/8 in
Overall Height
1/2 in
Overall Thickness
0.5 in

Details

Item
Corner Guard
Material
Polyurethane Foam
Color
Black, Yellow
Series
WPK H+
Bumper Guard Material
Polyurethane Foam and Steel
Bumper Guard Shape
Flat
Bumper Guard Item
Corner Guard
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Mounting Method
Anchor Screws
Features
Reflective
Shape
Flat
Product Type
Corner Guard
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Use Location
Indoor, Outdoor
Includes Mounting Hardware
Mounting Hardware Included

Description

Corner Guard, Bumper Guard Shape Flat, Overall Length 39 in, Overall Width 2 3/8 in, Overall Height 1/2 in, Bumper Guard Mounting Method Anchor Screws, Bumper Guard Material Polyurethane Foam and Steel, Black, Yellow, Inside Height 2 3/4 in, Inside Width 1 7/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Reflective, Series WPK H+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.