Corner Guard, Flat, White
Mfr # 60-6740-1
Zoro # G5083467
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
White
Bumper Guard Material
Polyurethane Foam
Bumper Guard Shape
Flat
Series
E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6740-1
Zoro #
G5083467
UPC #
885230080912
Country of Origin
Germany
Dimensions
Inside Width
3/4 in
Overall Height
1/4 in
Overall Width
1 in
Overall Length
197 in
Inside Height
3/4 in
Overall Thickness
0.3 in
Details
Item
Corner Guard
Material
Polyurethane Foam
Color
White
Bumper Guard Material
Polyurethane Foam
Bumper Guard Shape
Flat
Series
E
Bumper Guard Item
Corner Guard
Bumper Guard Mounting Method
Self Adhesive
Temp. Range
-40 Degrees F to 212 Degrees F
Shape
Flat
Features
Abrasion-Resistant
Use Location
Indoor, Outdoor
Product Type
Corner Guard
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Description
Corner Guard, Bumper Guard Shape Flat, Overall Length 197 in, Overall Width 1 in, Overall Height 1/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, White, Inside Height 3/4 in, Inside Width 3/4 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.