Corner Guard, Pentagon, Black/Yellow
Mfr # 60-6810
Zoro # G5083029
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Black, Yellow
Overall Height
1 5/8 in
Overall Width
1 5/8 in
Bumper Guard Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-6810
Zoro #
G5083029
UPC #
885230081513
Country of Origin
Germany
Dimensions
Overall Height
1 5/8 in
Overall Width
1 5/8 in
Inside Width
1 5/8 in
Inside Height
1 in
Overall Length
197 in
Overall Depth
1 3/8 in
Overall Thickness
0.8 in
Details
Item
Corner Guard
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Material
Polyurethane Foam
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Shape
Pentagon
Bumper Guard Item
Corner Guard
Bumper Guard Mounting Method
Self Adhesive
Series
AA
Features
Abrasion-Resistant
Shape
Pentagon
Operating Temperature - Minimum
-40 Degrees F
Product Type
Corner Guard
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
212 Degrees F
Description
Corner Guard, Bumper Guard Shape Pentagon, Overall Length 197 in, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Yellow, Inside Height 1 in, Inside Width 1 5/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.