Zoro Homepage

Corner Guard, Rounded, Black

  • Mfr # 60-6786

  • Zoro # G5165802


product price: $31.15
/ea

Key Features

Material
Polyurethane Foam
Color
Black
Series
2D H
Overall Width
1 7/8 in
Overall Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6786
Zoro #
G5165802
UPC #
885230081339
Country of Origin
Germany

Dimensions

Overall Width
1 7/8 in
Overall Height
1 7/8 in
Overall Length
5 in
Overall Thickness
0.5 in
Inside Width
1 3/8 in

Details

Item
Radius Corner Guard
Material
Polyurethane Foam
Color
Black
Series
2D H
Temp. Range
-40 Degrees to 212 Degrees F
Bumper Guard Mounting Method
Self Adhesive
Bumper Guard Item
Radius Corner Guard
Bumper Guard Shape
Rounded
Bumper Guard Material
Rubber
Shape
Round
Features
Abrasion-Resistant
Product Type
Corner Guard
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Radius Corner Guard, Bumper Guard Shape Rounded, Overall Length 5 in, Overall Width 1 7/8 in, Overall Height 1 7/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Rubber, Black, Inside Width 1 3/8 in, Temp. Range -40 Degrees to 212 Degrees F, Features Abrasion-Resistant, Series 2D H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.