Zoro Homepage

Corner Guard, Rounded, Black

  • Mfr # 60-6792-3

  • Zoro # G5083631


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Color
Black
Overall Width
2 in
Bumper Guard Mounting Method
Self Adhesive
Inside Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6792-3
Zoro #
G5083631
UPC #
885230081407
Country of Origin
Germany

Dimensions

Overall Width
2 in
Inside Width
1 1/8 in
Overall Length
197 in
Overall Height
3/8 in
Overall Thickness
0.4 in

Details

Item
Radius Corner Guard
Material
Polyurethane Foam
Color
Black
Bumper Guard Mounting Method
Self Adhesive
Bumper Guard Item
Radius Corner Guard
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Material
Polyurethane Foam
Series
R30
Bumper Guard Shape
Rounded
Shape
Round
Features
Abrasion-Resistant
Operating Temperature - Maximum
212 Degrees F
Product Type
Pipe Guard
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
-40 Degrees F

Description

Radius Corner Guard, Bumper Guard Shape Rounded, Overall Length 197 in, Overall Width 2 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Inside Width 1 3/16 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series R30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.