Zoro Homepage

Corner Guard, Rounded, Black

  • Mfr # 60-6910-3

  • Zoro # G5083841


product price: $58.79
/ea

Key Features

Material
Polyurethane Foam
Color
Black
Series
A
Bumper Guard Mounting Method
Magnetic
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6910-3
Zoro #
G5083841
UPC #
885230082503
Country of Origin
Germany

Dimensions

Overall Height
1 in
Overall Width
1 5/8 in
Inside Width
1 in
Overall Length
39 in
Inside Height
1 in
Overall Thickness
1 in

Details

Item
Corner Guard
Material
Polyurethane Foam
Color
Black
Series
A
Bumper Guard Mounting Method
Magnetic
Bumper Guard Item
Corner Guard
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Material
Polyurethane Foam
Features
Abrasion-Resistant
Bumper Guard Shape
Rounded
Shape
Round
Product Type
Corner Guard
Operating Temperature - Minimum
-40 Degrees F
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
212 Degrees F

Description

Corner Guard, Bumper Guard Shape Rounded, Overall Length 39 in, Overall Width 1 5/8 in, Overall Height 1 in, Bumper Guard Mounting Method Magnetic, Bumper Guard Material Polyurethane Foam, Black, Inside Height 1 in, Inside Width 1 in, Temp. Range -40 Degrees F to 212 Degrees F, Series A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.