Edge Guard, Pentagon, Black
Mfr # 60-6820-3
Zoro # G5083211
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Black
Inside Width
1/4 in
Bumper Guard Mounting Method
No Adhesive, Pressure Fit
Series
BB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-6820-3
Zoro #
G5083211
UPC #
885230081582
Country of Origin
Germany
Dimensions
Inside Width
1/4 in
Overall Width
1 5/8 in
Overall Length
197 in
Overall Height
1 3/8 in
Inside Height
3/4 in
Overall Thickness
0.6 in
Overall Depth
1 3/8 in
Inside Depth
3/4 in
Details
Item
Edge Guard
Material
Polyurethane Foam
Color
Black
Bumper Guard Mounting Method
No Adhesive, Pressure Fit
Series
BB
Bumper Guard Shape
Pentagon
Bumper Guard Material
Polyurethane Foam
Bumper Guard Item
Edge Guard
Temp. Range
-40 Degrees F to 212 Degrees F
Features
Abrasion-Resistant
Shape
Pentagon
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
Use Location
Indoor, Outdoor
Product Type
Edge Guard
Description
Edge Guard, Bumper Guard Shape Pentagon, Overall Length 197 in, Overall Width 1 5/8 in, Overall Height 1 3/8 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Black, Inside Height 3/4 in, Inside Width 5/16 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series BB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.