Zoro Homepage

Edge Guard, Rounded, Black/Yellow

  • Mfr # 60-6889

  • Zoro # G5083683


product price: $50.89
/ea

Key Features

Material
Polyurethane Foam
Color
Black, Yellow
Overall Length
39 in
Inside Width
1/2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6889
Zoro #
G5083683
UPC #
885230082640
Country of Origin
Germany

Dimensions

Overall Length
39 in
Inside Width
1/2 in
Overall Height
2 in
Inside Height
1 in
Overall Width
2 in
Overall Thickness
0.8 in
Overall Depth
2 in
Inside Depth
1 in

Details

Item
Edge Guard
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Item
Edge Guard
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Material
Polyurethane Foam
Bumper Guard Mounting Method
No Adhesive, Pressure Fit
Series
B+
Bumper Guard Shape
Rounded
Shape
Round
Features
Abrasion-Resistant
Product Type
Edge Guard
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
Use Location
Indoor, Outdoor

Description

Edge Guard, Bumper Guard Shape Rounded, Overall Length 39 in, Overall Width 2 in, Overall Height 2 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Black, Yellow, Inside Height 1 in, Inside Width 1/2 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series B+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.