Surface Guard, Dome, Black/Yellow
Mfr # 60-6869
Zoro # G5083762
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Black, Yellow
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Shape
Rounded
Bumper Guard Material
Polyurethane Foam and Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6869
Zoro #
G5083762
UPC #
885230081933
Country of Origin
Germany
Dimensions
Overall Width
1 3/8 in
Inside Width
2 3/4 in
Overall Height
2 3/4 in
Overall Length
39 in
Overall Thickness
1.4 in
Details
Item
Surface Guard
Material
Polyurethane Foam
Color
Black, Yellow
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Shape
Rounded
Bumper Guard Material
Polyurethane Foam and Steel
Bumper Guard Mounting Method
Anchor Screws
Features
Abrasion-Resistant
Bumper Guard Item
Surface Guard
Series
WPK C+
Shape
Round
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
Product Type
Surface Guard
Includes Mounting Hardware
Mounting Hardware Included
Description
Surface Guard, Bumper Guard Shape Rounded, Overall Length 39 in, Overall Width 1 3/8 in, Overall Height 2 3/4 in, Bumper Guard Mounting Method Anchor Screws, Bumper Guard Material Polyurethane Foam and Steel, Black, Yellow, Inside Width 2 3/4 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series WPK C+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.