Surface Guard, Flat, Black
Mfr # 60-6730-3
Zoro # G5083397
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Black
Overall Length
197 in
Series
D
Bumper Guard Item
Surface Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6730-3
Zoro #
G5083397
UPC #
885230080844
Country of Origin
Germany
Dimensions
Overall Length
197 in
Overall Width
2 in
Inside Width
2 in
Overall Height
3/4 in
Overall Thickness
0.8 in
Details
Item
Surface Guard
Material
Polyurethane Foam
Color
Black
Series
D
Bumper Guard Item
Surface Guard
Bumper Guard Material
Polyurethane Foam
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Mounting Method
Self Adhesive
Bumper Guard Shape
Flat
Features
Abrasion-Resistant
Shape
Flat
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
-40 Degrees F
Product Type
Surface Guard
Operating Temperature - Maximum
212 Degrees F
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 197 in, Overall Width 2 in, Overall Height 3/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Inside Width 2 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.