Surface Guard, Flat, Black/Yellow
Mfr # 60-6752
Zoro # G5206999
product price: $31.39
/eaKey Features
Material
Polyurethane Foam
Color
Black, Yellow
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Shape
Flat, Rounded Edge
Bumper Guard Mounting Method
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6752
Zoro #
G5206999
UPC #
885230081032
Country of Origin
Germany
Dimensions
Overall Width
1 5/8 in
Overall Length
39 in
Inside Width
1 5/8 in
Overall Height
3/8 in
Overall Thickness
0.4 in
Details
Item
Surface Guard
Material
Polyurethane Foam
Color
Black, Yellow
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Shape
Flat, Rounded Edge
Bumper Guard Mounting Method
Self Adhesive
Series
F
Bumper Guard Material
Polyurethane Foam
Bumper Guard Item
Surface Guard
Features
Abrasion-Resistant
Shape
Flat
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Use Location
Indoor, Outdoor
Product Type
Surface Guard
Description
Surface Guard, Bumper Guard Shape Flat, Rounded Edge, Overall Length 39 in, Overall Width 1 5/8 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Yellow, Inside Width 1 9/16 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.