Surface Guard, Flat, Black/Yellow
Mfr # 60-6780
Zoro # G5268118
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Shape
Flat
Bumper Guard Mounting Method
Anchor Screws
Bumper Guard Material
Polyurethane Foam and Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6780
Zoro #
G5268118
UPC #
885230081278
Country of Origin
Germany
Dimensions
Inside Width
3 in
Overall Height
3/4 in
Overall Width
3 in
Overall Length
39 in
Overall Thickness
0.8 in
Details
Item
Surface Guard
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Shape
Flat
Bumper Guard Mounting Method
Anchor Screws
Bumper Guard Material
Polyurethane Foam and Steel
Bumper Guard Item
Surface Guard
Series
WPK S
Temp. Range
-40 Degrees F to 212 Degrees F
Shape
Flat
Product Type
Surface Guard
Operating Temperature - Minimum
-40 Degrees F
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
212 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 39 in, Overall Width 3 in, Overall Height 3/4 in, Bumper Guard Mounting Method Anchor Screws, Bumper Guard Material Polyurethane Foam and Steel, Black, Yellow, Inside Width 2 15/16 in, Temp. Range -40 Degrees F to 212 Degrees F, Series WPK S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.