Zoro Homepage

Surface Guard, Flat, Black/Yellow

  • Mfr # 60-6858

  • Zoro # G5083257


product price: $51.49
/ea

Key Features

Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Material
Polyurethane Foam
Bumper Guard Item
Surface Guard
Inside Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6858
Zoro #
G5083257
UPC #
885230081803
Country of Origin
Germany

Dimensions

Inside Width
3 in
Overall Length
39 in
Overall Height
3/4 in
Overall Width
3 in
Overall Thickness
0.8 in

Details

Item
Surface Guard
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Material
Polyurethane Foam
Bumper Guard Item
Surface Guard
Series
S
Bumper Guard Shape
Flat
Bumper Guard Mounting Method
Self Adhesive
Temp. Range
-40 Degrees F to 212 Degrees F
Shape
Flat
Features
Abrasion-Resistant
Operating Temperature - Minimum
-40 Degrees F
Use Location
Indoor, Outdoor
Product Type
Surface Guard
Operating Temperature - Maximum
212 Degrees F

Description

Surface Guard, Bumper Guard Shape Flat, Overall Length 39 in, Overall Width 3 in, Overall Height 3/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Yellow, Inside Width 2 15/16 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.