Zoro Homepage

Surface Guard, Pentagon, Black

  • Mfr # 60-6830-3

  • Zoro # G5083187


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Color
Black
Overall Length
197 in
Bumper Guard Item
Surface Guard
Inside Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6830-3
Zoro #
G5083187
UPC #
885230081629
Country of Origin
Germany

Dimensions

Overall Length
197 in
Inside Width
1 5/8 in
Overall Height
1 3/8 in
Overall Width
1 5/8 in
Overall Thickness
1.4 in

Details

Item
Surface Guard
Material
Polyurethane Foam
Color
Black
Bumper Guard Item
Surface Guard
Bumper Guard Mounting Method
Self Adhesive
Bumper Guard Material
Polyurethane Foam
Bumper Guard Shape
Pentagon
Temp. Range
-40 Degrees F to 212 Degrees F
Series
CC
Shape
Pentagon
Features
Abrasion-Resistant
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Product Type
Surface Guard

Description

Surface Guard, Bumper Guard Shape Pentagon, Overall Length 197 in, Overall Width 1 5/8 in, Overall Height 1 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Inside Width 1 9/16 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series CC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.