Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 280mm

  • Mfr # 3726Z-280

  • Zoro # G504178172


product price: $135.89
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
72
Head Style
Flexible Head
Tip Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3726Z-280
Zoro #
G504178172
UPC #
4991644012244
Country of Origin
Japan

Dimensions

Tip Size
3/8"

Details

Number of Geared Teeth
72
Head Style
Flexible Head

Description

This KO-KEN 3/8 Sq. Dr. Ratchet Handle has a flexible head and 72 geared teeth. The tip size is 3/8". The handle is 280mm in length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.