
Bit Socket set TORX T10-T40 200mm Z-series 7 pieces 1/4 Sq. Drive, RS2025Z/7-L50
Mfr # RS2025Z/7-L50
Zoro # G704326274
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Number of Pieces
7
Includes
Bit Socket set TORX T10-T40 200mm Z-series 7 pieces 1/4 Sq. Drive
Length
200 mm
Drive Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RS2025Z/7-L50
Zoro #
G704326274
UPC #
4991644005604
Country of Origin
Japan
Dimensions
Drive Size
1/4 in
Length
200 mm
Details
Item
Bit Socket Set
Number of Pieces
7
Includes
Bit Socket set TORX T10-T40 200mm Z-series 7 pieces 1/4 Sq. Drive
Drive Type
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.