Bit Socket TORX T25H Tamper Resistant 50mm 3/8 Sq. Drive
- Mfr # 3025.50-T25H
- Zoro # G904320652
product price:Â
$
11.69
/ea
Key Features
Drive Size
3/8 in
Overall Length
50 mm
Outside Dia.
18 mm
Drive Type
Square
Output Size
T25H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3025.50-T25H
- Zoro #
- G904320652
- UPC #
- 4991644044047
- Country of Origin
- Japan
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 50 mm
- Outside Dia.
- 18 mm
- Output Size
- T25H
Details
- Item
- Bit Socket
- Drive Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.