Shop KO-KEN
See all product information
Create Account
Bit Socket XZN MH16 Triple Square 60mm with Hole 1/2 Sq. Drive
- Mfr # 4020.60-MH16
- Zoro # G404321852
product price:Â
$
29.39
/ea
Key Features
Drive Size
1/2 in
Overall Length
60 mm
Drive Type
Square
Output Size
MH16
Outside Dia.
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4020.60-MH16
- Zoro #
- G404321852
- UPC #
- 4991644085279
- Country of Origin
- Japan
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 60 mm
- Output Size
- MH16
- Outside Dia.
- 24 mm
Details
- Item
- Bit Socket
- Drive Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.