Shop KO-KEN
See all product information
Create Account
External-E E-Clip, Steel Plain Finish, 100 PK
- Mfr # S/C61
- Zoro # G004178092
product price:Â
$
262.99
/pk of 100, $2.63/ea
Free Shipping & Returns
Key Features
Type
External-E
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S/C61
- Zoro #
- G004178092
- UPC #
- 4991644017218
- Country of Origin
- Japan
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.