Shop NEWPORT FASTENERS
See all product information
Create Account
External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK
- Mfr # 388500
- Zoro # G706306854
product price:Â
$
210.99
/pk of 500, $0.42/ea
Free Shipping & Returns
Key Features
Type
External
Fits Groove Diameter
1.059"
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388500
- Zoro #
- G706306854
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
Dimensions
- Fits Shaft Diameter
- 1-1/8 in
- Fits Groove Diameter
- 1.059"
- Thickness
- 0.05 in
- Free Inside Diameter
- 1.041"
Description
1.125" External Style Retaining Rings/Steel/Black Phosphate , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.