Shop KO-KEN

Extension Bar 200mm Hole type 3/8 Sq. Drive

  • Mfr # 13760-200
  • Zoro # G404322781

product price: 
$
32.19
/ea

Key Features

Overall Length
200 mm
Drive Type
Square
Outside Dia.
22 mm
Type
Hole Type
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13760-200
Zoro #
G404322781
UPC #
4991644340163
Country of Origin
Japan

Dimensions

Drive Size
3/8 in
Overall Length
200 mm
Outside Dia.
22 mm

Details

Item
Extension Bar
Drive Type
Square
Type
Hole Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.