Extension Bar Pin 125mm Sleeve Drive 3/8 Sq. Drive

  • Mfr # NV13760-125P

  • Zoro # G904320089


product price:  $71.04
/ea

Key Features

Drive Type
Square
Outside Dia.
19 mm
Type
Pin Type
Overall Length
125 mm
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NV13760-125P
Zoro #
G904320089
UPC #
4991644340545
Country of Origin
Japan

Dimensions

Outside Dia.
19 mm
Overall Length
125 mm
Drive Size
3/8 in

Details

Drive Type
Square
Type
Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.