Extension Bar Pin 150mm Sleeve Drive 3/8 Sq. Drive

  • Mfr # NV13760-150P

  • Zoro # G704320050


product price:  $74.59
/ea

Key Features

Drive Size
3/8 in
Overall Length
150 mm
Drive Type
Square
Type
Pin Type
Outside Dia.
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption