Extension Bar Pin 75mm Sleeve Drive 3/8 Sq. Drive

  • Mfr # NV13760-75P

  • Zoro # G004320088


product price:  $64.89
/ea

Key Features

Overall Length
75 mm
Outside Dia.
19 mm
Type
Pin Type
Drive Type
Square
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NV13760-75P
Zoro #
G004320088
UPC #
4991644340521
Country of Origin
Japan

Dimensions

Overall Length
75 mm
Outside Dia.
19 mm
Drive Size
3/8 in

Details

Type
Pin Type
Drive Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.