Extension Socket 13mm 6 Point 125mm 3/8 Sq. Drive
- Mfr # 3117M.125-13
- Zoro # G304321549
product price:Â
$
28.49
/ea
Key Features
Drive Size
3/8 in
Overall Length
125 mm
Number of Points
6
Output Drive Size
13 mm
End 2 Outside Dia.
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3117M.125-13
- Zoro #
- G304321549
- UPC #
- 4991644042449
- Country of Origin
- Japan
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 125 mm
- Output Drive Size
- 13 mm
- End 2 Outside Dia.
- 18 mm
- End 1 Outside Dia.
- 18 mm
Details
- Item
- Socket
- Number of Points
- 6
- Drive Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.