Nut Twister 12mm 80mm 3/8 Sq. Drive
- Mfr # 3128.80-12
- Zoro # G404326666
product price:Â
$
41.59
/ea
Key Features
Drive Size
3/8 in
Overall Length
80 mm
Output Size
12 mm
End 2 Outside Dia.
19 mm
Drive Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3128.80-12
- Zoro #
- G404326666
- UPC #
- 4991644046409
- Country of Origin
- Japan
- Item
- Long Nut Twister
- Drive Type
- Square
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 80 mm
- Output Size
- 12 mm
- End 2 Outside Dia.
- 19 mm
- End 1 Outside Dia.
- 17 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.