Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin

  • Mfr # A31

  • Zoro # G904178161


product price: $0.78
/ea
Sold in multiples of 12 for $9.36

Key Features

System of Measurement
Metric
Pin Diameter
2.5 mm
Shank Length
14.5 mm
Outside Dia.
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team