Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin

  • Mfr # A41

  • Zoro # G704178095


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

System of Measurement
Metric
Pin Diameter
3 mm
Shank Length
20 mm
Outside Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A41
Zoro #
G704178095
UPC #
2001644000105
Country of Origin
Japan

Dimensions

Pin Diameter
3 mm
Shank Length
20 mm
Outside Dia.
3 mm
Fastener Length
20 mm

Details

System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.