Pin
Mfr # A42
Zoro # G804178162
product price: $0.99
/eaSold in multiples of 10 for $9.90
Key Features
System of Measurement
Metric
Pin Diameter
3 mm
Shank Length
25 mm
Outside Dia.
3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A42
Zoro #
G804178162
UPC #
2001644000106
Country of Origin
Japan
Dimensions
Pin Diameter
3 mm
Shank Length
25 mm
Outside Dia.
3 mm
Fastener Length
25 mm
Details
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.