Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin

  • Mfr # A51

  • Zoro # G604178102


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

System of Measurement
Metric
Pin Diameter
4 mm
Shank Length
29 mm
Outside Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team